Motion
0002088600
Wheel Brush - 14.0000 in Diam, 5-1/4 in Arbor Dia, 5/8 in Width, 3000 rpm
Mi Item #03314446
MFR #0002088600
Price$177.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 14.0000 in Diam, 5-1/4 in Arbor Dia, 5/8 in Width, 3000 rpm
Mi Item #03314446
MFR #0002088600

Mfr description
20886 14" NARROW FACE ATB WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.83/each

Specifications

Dimensions

  • Arbor Hole Size
    5.2500 in
  • Arbor Size
    5-1/4 in
  • Brush Diameter
    14 in
  • Center Hole Diameter
    5.2500 in
  • Diameter
    14.0000 in
  • Face Width
    5/8 in
  • Fill Diameter
    14.0000 in
  • Inside Diameter
    5.2500 in
  • Outside Diameter
    14.0000 in
  • Trim Length
    3-7/8 in
  • Unthreaded Arbor Diameter
    5-1/4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Arbor Type
    Arbor Hole
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Arbor Hole
  • Encapsulated Bristles
    No
  • Fill Material
    Silicon Carbide
  • Grit Number
    180
  • Manufacturer Stock Number
    0002088600
  • Material
    Silicon Carbide
  • Max Rpm
    3000 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Scraper
    Without Scraper
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Wheel Brush
  • UPC_NO
    622424208864
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)