Motion
0002103100
Wheel Brush - 8 in Diam, 1-1/4 in Arbor Dia, 5/8 in Width, 4500 rpm
MI ITEM #03314464
MFR #0002103100
Price$53.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 8 in Diam, 1-1/4 in Arbor Dia, 5/8 in Width, 4500 rpm
MI ITEM #03314464
MFR #0002103100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.82/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Bristle Diameter
    0.0104 in
  • Brush Diameter
    8.0000 in
  • Diameter
    8 in
  • Face Width
    5/8 in
  • Fill Diameter
    0.0100 in
  • Trim Length
    1-1/2 in
  • Unthreaded Arbor Diameter
    1-1/4 in

Details

  • Arbor Keyway
    With Arbor Keyway
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Max Rpm
    4500 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424210317

Overview

Mfr description
21031 8" NARROW FACE WIRE WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought