Motion
0002104600
Wheel Brush - 6 in Diam, 1-1/4 in Arbor Dia, 5/8 in Width, 6000 rpm
MI ITEM #03314470
MFR #0002104600
Your Price$65.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6 in Diam, 1-1/4 in Arbor Dia, 5/8 in Width, 6000 rpm
MI ITEM #03314470
MFR #0002104600

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$65.98/each(List $81.05)

Overview

Mfr description
21046 6" NARROW FACE WHEEL

Specifications

  • Bristle Material
    Brass
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    1-1/8 in
  • Diameter
    6 in
  • Face Width
    5/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1-1/4 in
  • Arbor Keyway
    With Arbor Keyway
  • Max Rpm
    6000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424210461
  • Brush Diameter
    6.0000 in
  • Brush Type
    Wheel
  • Arbor Hole Size
    1-1/4 in
  • Fill Material
    Brass
  • Fill Diameter
    0.0140 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought