Motion
21076
Wheel Brush - 4 in Diam, 1-1/4 in Arbor Dia, 3/8 in Width, 6000 RPM
MI ITEM #03314485
MFR #21076
Your Price$58.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4 in Diam, 1-1/4 in Arbor Dia, 3/8 in Width, 6000 RPM
MI ITEM #03314485
MFR #21076

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$58.84/each(List $67.66)

Overview

Mfr description
21076 4" CRIMPED WIRE WHEEL

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.005 in
  • Trim Length
    1-3/16 in
  • Diameter
    4 in
  • Face Width
    3/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1-1/4 in
  • Max Rpm
    6000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424210768
  • Arbor Size
    1-1/4 in
  • Brush Diameter
    4 in
  • Diameter (Wire)
    0.005 in
  • Material
    Stainless Steel
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text