Motion
21091
Wheel Brush - 8 in Diam, 2-3/4 in Arbor Dia, 2 in Width, 3500 RPM
MI ITEM #03314490
MFR #21091
Your Price$118.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 8 in Diam, 2-3/4 in Arbor Dia, 2 in Width, 3500 RPM
MI ITEM #03314490
MFR #21091

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$118.00/each(List $141.60)

Overview

Mfr description
21091 8" CRIMPED WIRE WHEEL SET

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.0104 in
  • Trim Length
    2-1/4 in
  • Diameter
    8 in
  • Face Width
    2 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2-3/4 in
  • Max Rpm
    3500 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424210911
  • Arbor Size
    2-1/8 in
  • Brush Diameter
    8 in
  • Material
    Steel
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text