Motion
0002130300
Wheel Brush - 4.0000 in Diam, 1/2 in-13 Arbor Dia, 0.5000 in, 12.70 mm Width, 15000 rpm
Mi Item #03314501
MFR #0002130300
Price$36.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4.0000 in Diam, 1/2 in-13 Arbor Dia, 0.5000 in, 12.70 mm Width, 15000 rpm
Mi Item #03314501
MFR #0002130300

Mfr description
21303 4" SMALL-GRIND CRIMPED WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.41/each

Specifications

Dimensions

  • Arbor Hole Size
    1/2 in - 13
  • Arbor Hole Thread Size
    1/2 in - 13
  • Arbor Size
    1/2 in-13
  • Bristle Diameter
    0.014 in
  • Brush Diameter
    4 in
  • Center Hole Diameter
    1/2 in - 13
  • Diameter
    4.0000 in
  • Diameter (Wire)
    0.014 in
  • Face Width
    0.5000 in, 12.70 mm
  • Filament Wire Diameter
    0.0140 in
  • Filament Wire Diameter Range
    0.0140 in
  • Fill Diameter
    4.0000 in
  • Inside Diameter
    1/2 in-13
  • Outside Diameter
    4.0000 in
  • Threaded Arbor Size
    1/2-13 in
  • Trim Length
    7/8 in
  • Unthreaded Arbor Diameter
    1/2 in-13

Details

  • Abrasive Material
    Steel
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Crimped Wheel
  • Brush Type
    Crimped Wheel
  • Fill Material
    Steel Wire
  • Manufacturer Stock Number
    0002130300
  • Material
    Steel
  • Max Rpm
    15000 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Threaded Arbor
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Wheel Brush
  • UPC_NO
    622424213035
  • Wire Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)