Motion
21304
Wheel Brush - 4.0000 in Diam, 1/2 in Width, 15000 rpm
MI ITEM #03314502
MFR #21304
Your Price$25.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4.0000 in Diam, 1/2 in Width, 15000 rpm
MI ITEM #03314502
MFR #21304

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.66/each(List $29.52)

Overview

Mfr description
21304 4" SMALL-GRIND CRIMPED WHEEL

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    7/8 in
  • Diameter
    4 in
  • Face Width
    1/2 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    15000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424213042
  • Arbor Size
    5/8 in-11
  • Brush Diameter
    4 in
  • Diameter (Wire)
    0.014 in
  • Brush Type
    Wheel
  • Material
    Steel
  • Arbor Hole Thread Size
    5/8 in-11
  • Fill Material
    Steel
  • Fill Diameter
    0.0140 in
  • Mounting Type
    Threaded Arbor
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text