Motion
0002158800
Wheel Brush - 6 in Diam, 5/8 in Arbor Dia, 5/8 in Width, 6000 rpm
MI ITEM #03314515
MFR #0002158800
Your Price$63.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6 in Diam, 5/8 in Arbor Dia, 5/8 in Width, 6000 rpm
MI ITEM #03314515
MFR #0002158800

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$63.34/each(List $88.68)

Overview

Mfr description
21588 6" NARROW FACE WIRE WHEEL

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.0104 in
  • Trim Length
    1-1/8 in
  • Diameter
    6 in
  • Face Width
    5/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    5/8 in
  • Max Rpm
    6000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424215886
  • Brush Diameter
    6.0000 in
  • Brush Type
    Wheel
  • Arbor Hole Size
    5/8 in
  • Fill Material
    Stainless Steel
  • Fill Diameter
    0.0100 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought