Motion
21592
Wheel Brush - 4.0000 in Diam, 5/8 in Arbor Dia, 5/8 in Width, 6000 rpm
MI ITEM #03314517
MFR #21592
Your Price$28.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4.0000 in Diam, 5/8 in Arbor Dia, 5/8 in Width, 6000 rpm
MI ITEM #03314517
MFR #21592

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.80/each(List $34.57)

Overview

Mfr description
21592 4" NARROW FACE WIRE WHEEL

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.0104 in
  • Trim Length
    13/16 in
  • Diameter
    4 in
  • Face Width
    5/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    5/8 in
  • Max Rpm
    6000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424215923
  • Brush Diameter
    4.0000 in
  • Brush Type
    Wheel
  • Arbor Hole Size
    5/8 in
  • Fill Material
    Steel
  • Fill Diameter
    0.0100 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text