Motion
22005
Wheel Brush - 6.0000 in Diam, 2 in Arbor Dia, 1-1/4 in Width, 6000 rpm
MI ITEM #03314527
MFR #22005
Price$294.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6.0000 in Diam, 2 in Arbor Dia, 1-1/4 in Width, 6000 rpm
MI ITEM #03314527
MFR #22005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$294.37/each

Specifications

Dimensions

  • Arbor Hole Size
    2.0000 in
  • Arbor Size
    2 in
  • Bristle Diameter
    0.006 in
  • Brush Diameter
    6 in
  • Center Hole Diameter
    2.0000 in
  • Diameter
    6.0000 in
  • Diameter (Wire)
    0.006 in
  • Face Width
    1-1/4 in
  • Filament Wire Diameter
    0.0060 in
  • Filament Wire Diameter Range
    0.0060 in
  • Fill Diameter
    6.0000 in
  • Inside Diameter
    2.0000 in
  • Outside Diameter
    6.0000 in
  • Trim Length
    1 in
  • Unthreaded Arbor Diameter
    2 in

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Type
    Arbor Hole
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Crimped Wide Face Wheel
  • Brush Type
    Crimped Wide Face Wheel
  • Connector Type
    Arbor Hole
  • Encapsulated Bristles
    No
  • Fill Material
    Crimped Wire
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    0002200500
  • Material
    Steel
  • Max Rpm
    6000 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Wheel Brush
  • UPC_NO
    622424220057
  • Wire Type
    Steel

Overview

Mfr description
22005 6" WIDE FACE WIRE WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought