Motion
22018
Crimped Wire Wheel Brush—Wide Face—Arbor Hole: 2 in, Fill Dia: 0.012 in, Trim Length: 3-3/8 in
MI ITEM #03314536
MFR #22018
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crimped Wire Wheel Brush—Wide Face—Arbor Hole: 2 in, Fill Dia: 0.012 in, Trim Length: 3-3/8 in
MI ITEM #03314536
MFR #22018

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22018 15" WIDE FACE WIRE WHEEL
  • Heavily filled with the highest quality steel wire
  • Wide face construction provides fast, efficient brushing on production work and general maintenance jobs
  • Wheels fit directly onto 2" diameter arbors, without adapters
  • Applications: Deburring, rust removal, surface finishing, general cleanup of tools, bench motor brush

Specifications

  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text