Motion
22030
Wheel Brush - 10 in Diam, 2 in Arbor Dia, 2 in Width, 3600 RPM
MI ITEM #03314539
MFR #22030
List Price$317.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 10 in Diam, 2 in Arbor Dia, 2 in Width, 3600 RPM
MI ITEM #03314539
MFR #22030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$317.70/each for your price

Overview

Mfr description
22030 10" WIDE FACE WIRE WHEEL

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.012 in
  • Trim Length
    2-1/8 in
  • Diameter
    10 in
  • Face Width
    2 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Max Rpm
    3600 rpm
  • Specification
    ANSI B165.2, ANSI B165.1
  • UPC_NO
    622424220309
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text