Overview
Mfr description
22040 6" MEDIUM FACE WIRE WHEEL
Specifications
- Bristle MaterialSteel
- Bristle TypeCrimped
- Bristle Diameter0.014 in
- Trim Length1 in
- Diameter6 in
- Face Width7/8 in
- Mount TypeUnthreaded Arbor
- Unthreaded Arbor Diameter2 in
- Max Rpm6000 rpm
- SpecificationANSI B165.1, ANSI B165.2
- UPC_NO622424220408
- Product TypeWheel Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data