Motion
22060
Wheel Brush - 6.0000 in Diam, 2 in Arbor Dia, 1-1/4 in Width, 6000 rpm
MI ITEM #03314547
MFR #22060
Your Price$107.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6.0000 in Diam, 2 in Arbor Dia, 1-1/4 in Width, 6000 rpm
MI ITEM #03314547
MFR #22060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$107.15/each(List $123.22)

Overview

Mfr description
22060 6" WIDE FACE WIRE WHEEL

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.01 in
  • Trim Length
    1 in
  • Diameter
    6 in
  • Face Width
    1-1/4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Max Rpm
    6000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424220606
  • Brush Diameter
    6.0000 in
  • Brush Type
    Wheel
  • Arbor Hole Size
    2.0000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.0100 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text