Motion
0002207600
Wheel Brush - 7 in Diam, 2 in Arbor Dia, 3/4 in Width, 6000 rpm
MI ITEM #03314551
MFR #0002207600
Your Price$64.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 7 in Diam, 2 in Arbor Dia, 3/4 in Width, 6000 rpm
MI ITEM #03314551
MFR #0002207600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$64.86/each(List $74.59)

Overview

Mfr description
22076 7" MEDIUM FACE WIRE WHEEL

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    1-1/2 in
  • Diameter
    7 in
  • Face Width
    3/4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Max Rpm
    6000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424220767
  • Brush Diameter
    7.0000 in
  • Brush Type
    Wheel
  • Arbor Hole Size
    2.0000 in
  • Fill Material
    Steel
  • Grade
    Medium
  • Fill Diameter
    0.0140 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text