Motion
22101
Wheel Brush - 6 in Diam, 2 in Arbor Dia, 1-1/4 in Width, 6000 RPM
MI ITEM #03314564
MFR #22101
Your Price$170.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6 in Diam, 2 in Arbor Dia, 1-1/4 in Width, 6000 RPM
MI ITEM #03314564
MFR #22101

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$170.75/each(List $196.36)

Overview

Mfr description
22101 6" WIDE FACE WIRE WHEEL

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    1 in
  • Diameter
    6 in
  • Face Width
    1-1/4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Max Rpm
    6000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424221016
  • Arbor Size
    2 in
  • Brush Diameter
    6 in
  • Diameter (Wire)
    0.014 in
  • Material
    Stainless Steel
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text