Motion
0002210400
Wheel Brush - 8.0000 in Diam, 1.5000 in, 38.10 mm Width, 4500 rpm
Mi Item #03314567
MFR #0002210400
Price$215.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 8.0000 in Diam, 1.5000 in, 38.10 mm Width, 4500 rpm
Mi Item #03314567
MFR #0002210400

Mfr description
22104 8" WIDE FACE WIRE WHEEL
  • Heavily filled with the highest quality steel wire
  • Wide face construction provides fast, efficient brushing on production work and general maintenance jobs
  • Wheels fit directly onto 2" diameter arbors, without adapters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.74/each

Specifications

Dimensions

  • Arbor Hole Size
    2.0000 in
  • Arbor Size
    2.0000 in
  • Bristle Diameter
    0.0200 in, 0.51 mm
  • Brush Diameter
    8.0000 in
  • Center Hole Diameter
    2.0000 in
  • Diameter
    8.0000 in
  • Face Width
    1.5000 in, 38.10 mm
  • Filament Wire Diameter
    0.0200 in
  • Filament Wire Diameter Range
    0.0200 in
  • Fill Diameter
    8.0000 in
  • Inside Diameter
    2.0000 in
  • Outside Diameter
    8.0000 in
  • Trim Length
    1.5000 in | 38.10 mm

Details

  • Abrasive Material
    Stainless Steel
  • Arbor Type
    Arbor Hole
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Crimped Wide Face Wheel
  • Brush Type
    Crimped Wide Face Wheel
  • Connector Type
    Arbor Hole
  • Encapsulated Bristles
    No
  • Fill Material
    Stainless Steel Wire
  • Manufacturer Stock Number
    22104
  • Material
    Stainless Steel Wire
  • Max Rpm
    4500 rpm
  • Mount Type
    Arbor Hole
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    Crimped Wire Wheel Brush 8 in x 1-1/2 in x 2 in Arbor Hole
  • Type
    Wheel Brush
  • UPC_NO
    622424221047
  • Wire Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)