Motion
0002214200
Wheel Brush - 12.0000 in Diam, 2 in Arbor Dia, 1-1/4 in Width, 3000 rpm
Mi Item #03314579
MFR #0002214200
Price$213.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 12.0000 in Diam, 2 in Arbor Dia, 1-1/4 in Width, 3000 rpm
Mi Item #03314579
MFR #0002214200

Mfr description
22142 12" MEDIUM FACE WIRE WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.22/each

Specifications

Dimensions

  • Arbor Hole Size
    2.0000 in
  • Arbor Size
    2 in
  • Bristle Diameter
    0.02 in
  • Brush Diameter
    12 in
  • Center Hole Diameter
    2.0000 in
  • Diameter
    12.0000 in
  • Diameter (Wire)
    0.020 in
  • Face Width
    1-1/4 in
  • Filament Wire Diameter
    0.0200 in
  • Filament Wire Diameter Range
    0.0200 in
  • Fill Diameter
    12.0000 in
  • Inside Diameter
    2.0000 in
  • Outside Diameter
    12.0000 in
  • Trim Length
    1-7/8 in
  • Unthreaded Arbor Diameter
    2 in

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Keyway
    With Arbor Keyway
  • Arbor Type
    Arbor Hole
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Arbor Hole
  • Fill Material
    Crimped Wire
  • Manufacturer Stock Number
    0002214200
  • Material
    Steel
  • Max Rpm
    3000 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Wheel Brush
  • UPC_NO
    622424221429
  • Wire Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)