Motion
22225
Wheel Brush - 12.0000 in Diam, 2 in Arbor Dia, 2 in Width, 3000 rpm
MI ITEM #03314589
MFR #22225
Your Price$445.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 12.0000 in Diam, 2 in Arbor Dia, 2 in Width, 3000 rpm
MI ITEM #03314589
MFR #22225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$445.72/each(List $512.58)

Overview

Mfr description
22225 12" WIDE FACE WIRE WHEEL

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.02 in
  • Trim Length
    1-7/8 in
  • Diameter
    12 in
  • Face Width
    2 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Max Rpm
    3000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424222259
  • Brush Diameter
    12.0000 in
  • Brush Type
    Wheel
  • Arbor Hole Size
    2.0000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.0200 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text