Motion
0002224000
Wheel Brush - 4.0000 in Diam, 5/8 in Arbor Dia, 1/2 in Width, 18000 rpm
Mi Item #03314590
MFR #0002224000
Price$53.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4.0000 in Diam, 5/8 in Arbor Dia, 1/2 in Width, 18000 rpm
Mi Item #03314590
MFR #0002224000

Mfr description
22240 4" NARROW FACE ATB WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.50/each

Specifications

Dimensions

  • Arbor Hole Size
    0.6250 in
  • Arbor Size
    0.6250 in
  • Brush Diameter
    4.0000 in
  • Center Hole Diameter
    0.6250 in
  • Diameter
    4.0000 in
  • Face Width
    1/2 in
  • Fill Diameter
    4.0000 in
  • Inside Diameter
    0.6250 in
  • Outside Diameter
    4.0000 in
  • Trim Length
    1-1/8 in
  • Unthreaded Arbor Diameter
    5/8 in

Details

  • Abrasive Material
    Silicon Carbide
  • Arbor Type
    Arbor Hole
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Arbor Hole
  • Fill Material
    Silicon Carbide
  • Grit Number
    80
  • Manufacturer Stock Number
    0002224000
  • Material
    Silicon Carbide
  • Max Rpm
    18000 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Wheel Brush
  • UPC_NO
    622424222402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)