Motion
0002225000
Wheel Brush - 3 in Diam, 5/8 in Arbor Dia, 1/2 in Width, 20000 rpm
MI ITEM #03314594
MFR #0002225000
Price$38.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3 in Diam, 5/8 in Arbor Dia, 1/2 in Width, 20000 rpm
MI ITEM #03314594
MFR #0002225000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.76/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Brush Diameter
    3.0000 in
  • Diameter
    3 in
  • Face Width
    1/2 in
  • Trim Length
    5/8 in
  • Unthreaded Arbor Diameter
    5/8 in

Details

  • Bristle Material
    Silicon Carbide
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Silicon Carbide
  • Grit Number
    180
  • Max Rpm
    20000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424222501

Overview

Mfr description
22250 3" NARROW FACE ATB WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought