Motion
22258
Wheel Brush - 4.0000 in Diam, 5/8 in Arbor Dia, 5/8 in Width, 12000 rpm
MI ITEM #03314602
MFR #22258
Your Price$43.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4.0000 in Diam, 5/8 in Arbor Dia, 5/8 in Width, 12000 rpm
MI ITEM #03314602
MFR #22258

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.14/each(List $49.62)

Overview

Mfr description
22258 4" WIDE FACE ATB WHEEL

Specifications

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Grit Number
    180
  • Trim Length
    3/4 in
  • Diameter
    4 in
  • Face Width
    5/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    5/8 in
  • Max Rpm
    12000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424222587
  • Brush Diameter
    4.0000 in
  • Brush Type
    Wheel
  • Arbor Hole Size
    5/8 in
  • Fill Material
    Silicon Carbide
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text