Motion
0002227400
Wheel Brush - 15 in Diam, 2 in Arbor Dia, 1-3/8 in Width, 2400 rpm
MI ITEM #03314604
MFR #0002227400
Price$301.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 15 in Diam, 2 in Arbor Dia, 1-3/8 in Width, 2400 rpm
MI ITEM #03314604
MFR #0002227400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$301.90/each

Specifications

Dimensions

  • Arbor Hole Size
    2.0000 in
  • Arbor Size
    2 in
  • Bristle Diameter
    0.0118 in
  • Brush Diameter
    15 in
  • Diameter
    15 in
  • Diameter (Wire)
    0.012 in
  • Face Width
    1-3/8 in
  • Fill Diameter
    0.0120 in
  • Trim Length
    2-3/4 in
  • Unthreaded Arbor Diameter
    2 in

Details

  • Arbor Keyway
    With Arbor Keyway
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Grade
    Medium
  • Material
    Steel
  • Max Rpm
    2400 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424222747

Overview

Mfr description
22274 15" MEDIUM FACE WIRE WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought