Motion
0002228600
Wheel Brush - 6 in Diam, 2 in Arbor Dia, 7/8 in Width, 6000 rpm
Mi Item #03314611
MFR #0002228600
Price$83.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6 in Diam, 2 in Arbor Dia, 7/8 in Width, 6000 rpm
Mi Item #03314611
MFR #0002228600

Mfr description
22286 6" WIDE FACE ATB WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.11/each

Specifications

Dimensions

  • Arbor Hole Size
    2.0000 in
  • Brush Diameter
    6.0000 in
  • Diameter
    6 in
  • Face Width
    7/8 in
  • Trim Length
    1-1/16 in
  • Unthreaded Arbor Diameter
    2 in

Details

  • Bristle Material
    Silicon Carbide
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Silicon Carbide
  • Grit Number
    120
  • Max Rpm
    6000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424222860
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)