Motion
0002228900
Wheel Brush - 6.0000 in Diam, 2 in Arbor Dia, 7/8 in Width, 6000 rpm
Mi Item #03314613
MFR #0002228900
Price$107.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6.0000 in Diam, 2 in Arbor Dia, 7/8 in Width, 6000 rpm
Mi Item #03314613
MFR #0002228900

Mfr description
22289 6" WIDE FACE ATB WHEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.84/each

Specifications

Dimensions

  • Arbor Hole Size
    2.0000 in
  • Arbor Size
    2.0000 in
  • Brush Diameter
    6.0000 in
  • Center Hole Diameter
    2.0000 in
  • Diameter
    6.0000 in
  • Face Width
    7/8 in
  • Fill Diameter
    6.0000 in
  • Inside Diameter
    2.0000 in
  • Outside Diameter
    6.0000 in
  • Trim Length
    1-1/16 in
  • Unthreaded Arbor Diameter
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Arbor Type
    Arbor Hole
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Arbor Hole
  • Fill Material
    Silicon Carbide
  • Grit Number
    500
  • Manufacturer Stock Number
    0002228900
  • Material
    Silicon Carbide
  • Max Rpm
    6000 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Wheel Brush
  • UPC_NO
    622424222891
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)