Motion
22314
Wheel Brush - 254 mm Diam, 2 in Arbor Dia, 1 in Width, 3600 rpm
MI ITEM #03314624
MFR #22314
Your Price$158.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 254 mm Diam, 2 in Arbor Dia, 1 in Width, 3600 rpm
MI ITEM #03314624
MFR #22314

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$158.31/each(List $189.98)

Overview

Mfr description
22314 10" WIDE FACE ATB WHEEL

Specifications

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Grit Number
    180
  • Trim Length
    2-1/16 in
  • Diameter
    10 in
  • Face Width
    1 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Max Rpm
    3600 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424223140
  • Brush Diameter
    10.0000 in
  • Brush Type
    Wheel
  • Arbor Hole Size
    2.0000 in
  • Fill Material
    Silicon Carbide
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text