Motion
0002232700
Wheel Brush - 12 in Diam, 2 in Arbor Dia, 1 in Width, 3000 rpm
Mi Item #03314627
MFR #0002232700
Price$200.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 12 in Diam, 2 in Arbor Dia, 1 in Width, 3000 rpm
Mi Item #03314627
MFR #0002232700

Mfr description
22327 12" WIDE FACE ATB WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.60/each

Specifications

Dimensions

  • Arbor Hole Size
    2.0000 in
  • Arbor Size
    2 in
  • Brush Diameter
    12 in
  • Diameter
    12 in
  • Face Width
    1 in
  • Trim Length
    2-1/8 in
  • Unthreaded Arbor Diameter
    2 in

Details

  • Bristle Material
    Silicon Carbide
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Silicon Carbide
  • Grit Number
    180
  • Material
    Silicon Carbide
  • Max Rpm
    3000 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424223270
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)