Motion
26005
Wheel Brush - 3.0000 in Diam, 3/8 in Arbor Dia, 3/8 in Width, 25000 rpm
MI ITEM #03314654
MFR #26005
List Price$70.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3.0000 in Diam, 3/8 in Arbor Dia, 3/8 in Width, 25000 rpm
MI ITEM #03314654
MFR #26005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.58/each for your price

Overview

Mfr description
26005 3" KNOTTED WHEEL HEAVY DUTY

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.014 in
  • Trim Length
    11/16 in
  • Diameter
    3 in
  • Face Width
    3/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    3/8 in
  • Max Rpm
    25000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424260053
  • Brush Diameter
    3-1/8 in
  • Brush Type
    Wheel
  • Arbor Hole Size
    3/8 in
  • Fill Material
    Steel
  • Grade
    Heavy Duty
  • Fill Diameter
    0.0140 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text