Motion
26038
Wheel Brush - 6 in Diam, 1/2 in Width, 9000 RPM
MI ITEM #03314664
MFR #26038
Your Price$107.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6 in Diam, 1/2 in Width, 9000 RPM
MI ITEM #03314664
MFR #26038

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$107.15/each(List $123.22)

Overview

Mfr description
26038 6" KNOTTED WIRE WHEEL

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.016 in
  • Trim Length
    1-1/2 in
  • Diameter
    6 in
  • Face Width
    1/2 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    9000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424260381
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text