Motion
26039
Wheel Brush - 6-1/2 in Diam, 3/8 in Width, 9000 RPM
MI ITEM #03314665
MFR #26039
List Price$60.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6-1/2 in Diam, 3/8 in Width, 9000 RPM
MI ITEM #03314665
MFR #26039

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$60.59/each for your price

Overview

Mfr description
26039 6-1/2" KNOTTED WIRE WHEEL

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.025 in
  • Trim Length
    1-1/4 in
  • Diameter
    6-1/2 in
  • Face Width
    3/8 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    9000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424260398
  • Arbor Size
    5/8 in-11
  • Brush Diameter
    6-1/2 in
  • Diameter (Wire)
    0.023 in
  • Material
    Steel
  • Mounting Type
    Threaded Arbor
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text