Motion
26047
Wheel Brush - 6 in Diam, 1/2 in Width, 9000 RPM
MI ITEM #03314670
MFR #26047
List Price$46.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6 in Diam, 1/2 in Width, 9000 RPM
MI ITEM #03314670
MFR #26047

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.92/each for your price

Overview

Mfr description
26047 6" KNOTTED WIRE WHEEL
  • Provides high brush flexibility, more uniform results, maximum safety and efficient operation at high speeds
  • Brushes larger than 6” should be mounted on stationary tables; 6” and smaller can be mounted to stationary installations or attached to portable tools
  • Features standard twist knot
  • Trim length: 1-1/2”
  • Face width: 1/2”
  • Fill material: Steel
  • Arbor hole: 5/8-11 UNC
  • Max RPM: 9,000
  • Applications: Removal of rubber flash, paint slag, scale, rust, surface contamination, weld cleaning, blending, finishing, deburring, descaling, skiving, pipeline cleaning, general cleaning

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.025 in
  • Trim Length
    1-1/2 in
  • Diameter
    6 in
  • Face Width
    1/2 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    9000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424260473
  • Arbor Size
    5/8 in-11
  • Brush Diameter
    6 in
  • Diameter (Wire)
    0.023 in
  • Material
    Steel
  • Mounting Type
    Threaded Arbor
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text