Motion
26048
Wheel Brush - 6-1/2 in Diam, 1/4 in Width, 12000 RPM
MI ITEM #03314671
MFR #26048
List Price$43.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6-1/2 in Diam, 1/4 in Width, 12000 RPM
MI ITEM #03314671
MFR #26048

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$43.00/each for your price

Overview

Mfr description
26048 6-1/2" KNOTTED STRINGER BEAD

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Bristle Diameter
    0.02 in
  • Trim Length
    1-7/32 in
  • Diameter
    6-1/2 in
  • Face Width
    1/4 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    12000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424260480
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text