Motion
26061
Wheel Brush - 8 in Diam, 5/8 in Arbor Dia, 5/8 in Width, 8500 RPM
MI ITEM #03314677
MFR #26061
List Price$92.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 8 in Diam, 5/8 in Arbor Dia, 5/8 in Width, 8500 RPM
MI ITEM #03314677
MFR #26061

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.79/each for your price

Overview

Mfr description
26061 8" KNOTTED WIRE WHEEL

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.025 in
  • Trim Length
    1-11/16 in
  • Diameter
    8 in
  • Face Width
    5/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    5/8 in
  • Max Rpm
    8500 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424260619
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text