Motion
0002607400
Wheel Brush - 6.5000 in Diam, 3/16 in Width, 12000 rpm
MI ITEM #03314687
MFR #0002607400
Price$71.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6.5000 in Diam, 3/16 in Width, 12000 rpm
MI ITEM #03314687
MFR #0002607400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$71.73/each

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Diameter
    6.5000 in
  • Face Width
    3/16 in
  • Threaded Arbor Size
    5/8-11 in
  • Trim Length
    1-1/4 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted
  • Max Rpm
    12000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424260749

Overview

Mfr description
26074 6-1/2" KNOTTED STRINGER BEAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought