Motion
0002609400
Wheel Brush - 4 in Diam, 20000 rpm
Mi Item #03314697
MFR #0002609400
Price$81.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4 in Diam, 20000 rpm
Mi Item #03314697
MFR #0002609400

Mfr description
26094 4" SMALL-GRIND KNOTTED WHEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.33/each

Specifications

Dimensions

  • Arbor Hole Thread Size
    5/8 in-11 NC
  • Bristle Diameter
    0.014 in
  • Brush Diameter
    4.0000 in
  • Diameter
    4 in
  • Fill Diameter
    0.0140 in
  • Threaded Arbor Size
    5/8-11 in
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Brass
  • Bristle Type
    Knotted
  • Brush Type
    Wheel
  • Fill Material
    Brass
  • Max Rpm
    20000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424260947
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)