Motion
26099
Wheel Brush - 8 in Diam, 2 in Arbor Dia, 5/8 in Width, 8000 RPM
MI ITEM #03314700
MFR #26099
List Price$166.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 8 in Diam, 2 in Arbor Dia, 5/8 in Width, 8000 RPM
MI ITEM #03314700
MFR #26099

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$166.53/each for your price

Overview

Mfr description
26099 8" KNOTTED WHEEL HEAVY DUTY

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.0118 in
  • Trim Length
    1-1/4 in
  • Diameter
    8 in
  • Face Width
    5/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Arbor Keyway
    With Arbor Keyway
  • Max Rpm
    8000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424260992
  • Arbor Size
    2 in
  • Brush Diameter
    8 in
  • Diameter (Wire)
    0.012 in
  • Material
    Steel
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text