Motion
26101
Wheel Brush - 12.0000 in Diam, 2 in Arbor Dia, 1/2 in Width, 5000 rpm
MI ITEM #03314701
MFR #26101
Your Price$225.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 12.0000 in Diam, 2 in Arbor Dia, 1/2 in Width, 5000 rpm
MI ITEM #03314701
MFR #26101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$225.76/each(List $270.91)

Overview

Mfr description
26101 12" KNOTTED WHEEL HEAVY DUTY

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.0118 in
  • Trim Length
    1-1/8 in
  • Diameter
    12 in
  • Face Width
    1/2 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Arbor Keyway
    With Arbor Keyway
  • Max Rpm
    5000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424261012
  • Brush Diameter
    12.0000 in
  • Brush Type
    Wheel
  • Arbor Hole Size
    2.0000 in
  • Fill Material
    Steel
  • Grade
    Extra Heavy Duty
  • Fill Diameter
    0.0120 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text