Motion
0002611600
Wheel Brush - 4 in Diam, 5/8 in Arbor Dia, 1/2 in Width, 18000 rpm
Mi Item #03314708
MFR #0002611600
Price$49.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4 in Diam, 5/8 in Arbor Dia, 1/2 in Width, 18000 rpm
Mi Item #03314708
MFR #0002611600

Mfr description
26116 4" KNOTTED WHEEL HEAVY DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.49/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Bristle Diameter
    0.014 in
  • Brush Diameter
    4.0000 in
  • Diameter
    4 in
  • Face Width
    1/2 in
  • Fill Diameter
    0.0140 in
  • Trim Length
    7/8 in
  • Unthreaded Arbor Diameter
    5/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Max Rpm
    18000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424261166
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)