Motion
0002612900
Wheel Brush - 8.0000 in Diam, 5/8 in Arbor Dia, 5/8 in Width, 8000 rpm
MI ITEM #03314712
MFR #0002612900
Price$94.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 8.0000 in Diam, 5/8 in Arbor Dia, 5/8 in Width, 8000 rpm
MI ITEM #03314712
MFR #0002612900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$94.04/each

Specifications

Dimensions

  • Arbor Hole Size
    0.6250 in
  • Arbor Size
    5/8 in
  • Bristle Diameter
    0.0118 in
  • Brush Diameter
    8 in
  • Center Hole Diameter
    0.6250 in
  • Diameter
    8.0000 in
  • Diameter (Wire)
    0.012 in
  • Face Width
    5/8 in
  • Filament Wire Diameter
    0.0120 in
  • Filament Wire Diameter Range
    0.0120 in
  • Fill Diameter
    8.0000 in
  • Inside Diameter
    0.6250 in
  • Outside Diameter
    8.0000 in
  • Trim Length
    1-11/16 in
  • Unthreaded Arbor Diameter
    5/8 in

Details

  • Abrasive Material
    Steel
  • Arbor Type
    Arbor Hole
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Arbor Hole
  • Fill Material
    Steel Wire
  • Manufacturer Stock Number
    0002612900
  • Material
    Steel
  • Max Rpm
    8000 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Wheel Brush
  • UPC_NO
    622424261296
  • Wire Type
    Steel

Overview

Mfr description
26129 8" KNOTTED WHEEL HEAVY DUTY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought