Motion
0002615500
Wheel Brush - 14.0000 in Diam, 2 in Arbor Dia, 1/2 in Width, 5000 rpm
MI ITEM #03314716
MFR #0002615500
Price$295.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 14.0000 in Diam, 2 in Arbor Dia, 1/2 in Width, 5000 rpm
MI ITEM #03314716
MFR #0002615500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$295.20/each

Specifications

Dimensions

  • Arbor Hole Size
    2.0000 in
  • Arbor Size
    2.0000 in
  • Bristle Diameter
    0.0118 in
  • Brush Diameter
    14.0000 in
  • Center Hole Diameter
    2.0000 in
  • Diameter
    14.0000 in
  • Face Width
    1/2 in
  • Filament Wire Diameter
    0.0120 in
  • Filament Wire Diameter Range
    0.0120 in
  • Fill Diameter
    14.0000 in
  • Inside Diameter
    2.0000 in
  • Outside Diameter
    14.0000 in
  • Trim Length
    2-1/8 in
  • Unthreaded Arbor Diameter
    2 in

Details

  • Abrasive Material
    Wire
  • Arbor Keyway
    With Arbor Keyway
  • Arbor Type
    Arbor Hole
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Shape
    Twist Knot Wheel
  • Brush Type
    Twist Knot Wheel
  • Connector Type
    Arbor Hole
  • Fill Material
    Wire
  • Manufacturer Stock Number
    0002615500
  • Material
    Wire
  • Max Rpm
    5000 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Twist Knot Wheel
  • UPC_NO
    622424261555
  • Wire Type
    Steel

Overview

Mfr description
26155 14" KNOTTED WHEEL HEAVY DUTY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought