Motion
26159
Wheel Brush - 14 in Diam, 2 in Arbor Dia, 1/2 in Width, 5000 RPM
MI ITEM #03314720
MFR #26159
Your Price$195.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 14 in Diam, 2 in Arbor Dia, 1/2 in Width, 5000 RPM
MI ITEM #03314720
MFR #26159

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$195.24/each(List $224.52)

Overview

Mfr description
26159 14" KNOTTED WHEEL HEAVY DUTY

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.016 in
  • Trim Length
    2-1/8 in
  • Diameter
    14 in
  • Face Width
    1/2 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Arbor Keyway
    With Arbor Keyway
  • Max Rpm
    5000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424261593
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text