Motion
26162
Wheel Brush - 15 in Diam, 1-1/4 in Arbor Dia, 1/2 in Width, 5000 RPM
MI ITEM #03314722
MFR #26162
List Price$213.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 15 in Diam, 1-1/4 in Arbor Dia, 1/2 in Width, 5000 RPM
MI ITEM #03314722
MFR #26162

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$213.79/each for your price

Overview

Mfr description
26162 15" KNOTTED WHEEL HEAVY DUTY

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.02 in
  • Trim Length
    2-5/8 in
  • Diameter
    15 in
  • Face Width
    1/2 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1-1/4 in
  • Arbor Keyway
    With Arbor Keyway
  • Max Rpm
    5000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424261623
  • Arbor Size
    1-1/4 in
  • Brush Diameter
    15 in
  • Diameter (Wire)
    0.020 in
  • Material
    Steel
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text