Motion
0002618800
Wheel Brush - 3.0000 in Diam, 25000 rpm
Mi Item #03314727
MFR #0002618800
Price$71.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3.0000 in Diam, 25000 rpm
Mi Item #03314727
MFR #0002618800

Mfr description
26188 3" KNOT SHANK WIRE WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.02/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Brush Diameter
    3.0000 in
  • Diameter
    3.0000 in
  • Filament Wire Diameter
    0.0140 in
  • Filament Wire Diameter Range
    0.0140 in
  • Fill Diameter
    3.0000 in
  • Outside Diameter
    3.0000 in
  • Shank Diameter
    0.2500 in
  • Shank Size
    0.2500 in
  • Stem Diameter
    0.2500 in | 6.35 mm
  • Trim Length
    5/8 in

Details

  • Abrasive Material
    Stainless Steel
  • Arbor Type
    Shank
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Shape
    Twist Knot Wheel
  • Brush Type
    Twist Knot Wheel
  • Connector Type
    1/4 in Shank
  • Fill Material
    Stainless Steel Wire
  • Manufacturer Stock Number
    26188
  • Material
    Stainless Steel Wire
  • Max Rpm
    25000 rpm
  • Mount Type
    Shank
  • Mounting Type
    1/4 in Shank
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Twist Knot Wheel
  • UPC_NO
    622424261883
  • Wire Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)