Motion
26190
Wheel Brush - 4.0000 in Diam, 20000 rpm
MI ITEM #03314729
MFR #26190
Your Price$34.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4.0000 in Diam, 20000 rpm
MI ITEM #03314729
MFR #26190

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.12/each(List $39.24)

Overview

Mfr description
26190 4" WHEEL KNOT SHANK WIRE WHEEL

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.02 in
  • Trim Length
    7/8 in
  • Diameter
    4 in
  • Mount Type
    Shank
  • Shank Diameter
    1/4 in
  • Max Rpm
    20000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424261906
  • Brush Diameter
    4.0000 in
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Fill Diameter
    0.0200 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text