Motion
26225
Wheel Brush - 6 in Diam, 5/8 in Arbor Dia, 1/2 in Width, 9000 RPM
MI ITEM #03314742
MFR #26225
Your Price$112.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6 in Diam, 5/8 in Arbor Dia, 1/2 in Width, 9000 RPM
MI ITEM #03314742
MFR #26225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$112.50/each(List $129.38)

Overview

Mfr description
26225 6" KNOTTED WIRE WHEEL

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.016 in
  • Trim Length
    1-1/2 in
  • Diameter
    6 in
  • Face Width
    1/2 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    5/8 in
  • Max Rpm
    9000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424262255
  • Arbor Size
    5/8 in
  • Brush Diameter
    6 in
  • Diameter (Wire)
    0.020 in
  • Material
    Stainless Steel
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text