Overview
Mfr description
26289 4" SMALL-GRIND STRINGER BEAD
Specifications
- Bristle MaterialSteel
- Bristle TypeKnotted - Stringer Bead
- Bristle Diameter0.02 in
- Trim Length7/8 in
- Diameter4 in
- Mount TypeThreaded Arbor
- Threaded Arbor Size1/2-13 in
- Max Rpm20000 rpm
- SpecificationANSI B165.1, ANSI B165.2
- UPC_NO622424262897
- Product TypeWheel Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data