Motion
0002634200
Wheel Brush - 4 in Diam, 5/8 in Arbor Dia, 5/16 in Width, 20000 rpm
MI ITEM #03314793
MFR #0002634200
List Price$73.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4 in Diam, 5/8 in Arbor Dia, 5/16 in Width, 20000 rpm
MI ITEM #03314793
MFR #0002634200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.93/each for your price

Overview

Mfr description
26342 4" KNOTTED WIRE WHEEL

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted
  • Bristle Diameter
    0.014 in
  • Trim Length
    7/8 in
  • Diameter
    4 in
  • Face Width
    5/16 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    5/8 in
  • Max Rpm
    20000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424263429
  • Arbor Size
    5/8 in
  • Brush Diameter
    4 in
  • Diameter (Wire)
    0.014 in
  • Material
    Stainless Steel
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text