Motion
0002634600
Wheel Brush - 6 in Diam, 1/2 in Width, 9000 rpm
Mi Item #03314797
MFR #0002634600
Price$76.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6 in Diam, 1/2 in Width, 9000 rpm
Mi Item #03314797
MFR #0002634600

Mfr description
26346 6" KNOTTED WIRE WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.22/each

Specifications

Dimensions

  • Arbor Hole Thread Size
    5/8 in-11 NC
  • Arbor Size
    5/8 in-11
  • Bristle Diameter
    0.025 in
  • Brush Diameter
    6 in
  • Diameter
    6 in
  • Diameter (Wire)
    0.010 in
  • Face Width
    1/2 in
  • Fill Diameter
    0.0230 in
  • Threaded Arbor Size
    5/8-11 in
  • Trim Length
    1-1/2 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted
  • Brush Type
    Wheel
  • Fill Material
    Stainless Steel
  • Material
    Stainless Steel
  • Max Rpm
    9000 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Threaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424263467
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)