Motion
26347
Wheel Brush - 6-1/2 in Diam, 3/16 in Width, 12000 RPM
MI ITEM #03314798
MFR #26347
List Price$85.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6-1/2 in Diam, 3/16 in Width, 12000 RPM
MI ITEM #03314798
MFR #26347

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.85/each for your price

Overview

Mfr description
26347 6-1/2" KNOTTED STRINGER BEAD

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Bristle Diameter
    0.02 in
  • Trim Length
    1-1/4 in
  • Diameter
    6-1/2 in
  • Face Width
    3/16 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    12000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424263474
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text