Motion
26355
Wheel Brush - 4 in Diam, 20000 RPM
MI ITEM #03314801
MFR #26355
List Price$38.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4 in Diam, 20000 RPM
MI ITEM #03314801
MFR #26355

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$38.77/each for your price

Overview

Mfr description
26355 4" SMALL-GRIND KNOTTED WHEEL

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.014 in
  • Trim Length
    7/8 in
  • Diameter
    4 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    M14x2 mm
  • Max Rpm
    20000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424263559
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text